Zoro Homepage

Suction Hose, With Strainer, 10 Ft.

  • Mfr # 34550

  • Zoro # G2299114


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Type
With Strainer (10 ft)
Connection Size
3/4 in
For Use With
465010, Mfr. No. 46501
Hose Inside Dia. (In.)
3/4 in
Connection Size (In.)
3/4 in Male Garden Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34550
Zoro #
G2299114
UPC #
662933198256
Country of Origin
United States

Dimensions

Connection Size
3/4 in
Hose Inside Dia. (In.)
3/4 in
Connection Size (In.)
3/4 in Male Garden Hose
Hose Inside Diameter
3/4 in
Hose Length
10 ft

Details

Item
Hose Kit
Type
With Strainer (10 ft)
For Use With
465010, Mfr. No. 46501
Includes
Strainer
Product Type
Suction Hose
Compatible with Pump Type
Hydrostatic Test Pump
Compatible with Manufacturer Model Number
29200, 29201, 33100, 33101, 33110, 35100, 35101, 36200, 36454, 364540, 37210, 39300, 46200, 462000, 46301, 463010, 46453, 464530, 46501, 465010, 46503, 465030, 46506, 465060, 46521, 465210, 46523, 465230, 46526, 465260, 47100, 47101, 47102, 47103, 47105
Connection Gender
Male
Compatible with Brand
Wheeler-Rex
Operating Pressure (Maximum)
1,200 psi
Compatible Grainger Part Number
34CY15, 45EJ59, 45EJ60, 45EJ65, 45EJ66, 6GDU4, 6GDU5, 6GDV5, 6GDV7, 794F37
Compatible Manufacturer Part Number
29200, 29201, 33100, 33101, 33110, 35100, 35101, 36200, 36454, 364540, 37210, 39300, 46200, 462000, 46301, 463010, 46453, 464530, 46501, 465010, 46503, 465030, 46506, 465060, 46521, 465210, 46523, 465230, 46526, 465260, 47100, 47101, 47102, 47103, 47105
Compatible Manufacturer Model Number
29200, 29201, 33100, 33101, 33110, 35100, 35101, 36200, 36454, 364540, 37210, 39300, 46200, 462000, 46301, 463010, 46453, 464530, 46501, 465010, 46503, 465030, 46506, 465060, 46521, 465210, 46523, 465230, 46526, 465260, 47100, 47101, 47102, 47103, 47105
For Use With Mfr. Model Number
29200, 29201, 33100, 33101, 33110, 35100, 35101, 36200, 36454, 364540, 37210, 39300, 46200, 462000, 46301, 463010, 46453, 464530, 46501, 465010, 46503, 465030, 46506, 465060, 46521, 465210, 46523, 465230, 46526, 465260, 47100, 47101, 47102, 47103, 47105
Compatible with Manufacturer Model No.
29200, 29201, 33100, 33101, 33110, 35100, 35101, 36200, 36454, 364540, 37210, 39300, 46200, 462000, 46301, 463010, 46453, 464530, 46501, 465010, 46503, 465030, 46506, 465060, 46521, 465210, 46523, 465230, 46526, 465260, 47100, 47101, 47102, 47103, 47105
Compatible with Mfr. Model No.
29200, 29201, 33100, 33101, 33110, 35100, 35101, 36200, 36454, 364540, 37210, 39300, 46200, 462000, 46301, 463010, 46453, 464530, 46501, 465010, 46503, 465030, 46506, 465060, 46521, 465210, 46523, 465230, 46526, 465260, 47100, 47101, 47102, 47103, 47105
For Use with Mfr Model Number
29200, 29201, 33100, 33101, 33110, 35100, 35101, 36200, 36454, 364540, 37210, 39300, 46200, 462000, 46301, 463010, 46453, 464530, 46501, 465010, 46503, 465030, 46506, 465060, 46521, 465210, 46523, 465230, 46526, 465260, 47100, 47101, 47102, 47103, 47105
Compatible Pump Manufacturer Part Number
29200, 29201, 33100, 33101, 33110, 35100, 35101, 36200, 36454, 364540, 37210, 39300, 46200, 462000, 46301, 463010, 46453, 464530, 46501, 465010, 46503, 465030, 46506, 465060, 46521, 465210, 46523, 465230, 46526, 465260, 47100, 47101, 47102, 47103, 47105
Compatible Mfr. Model Number
29200, 29201, 33100, 33101, 33110, 35100, 35101, 36200, 36454, 364540, 37210, 39300, 46200, 462000, 46301, 463010, 46453, 464530, 46501, 465010, 46503, 465030, 46506, 465060, 46521, 465210, 46523, 465230, 46526, 465260, 47100, 47101, 47102, 47103, 47105

Description

Hose Kit, Compatible Grainger Part Number 34CY15, 45EJ59, 45EJ60, 45EJ65, 45EJ66, 6GDU4, 6GDU5, 6GDV5, 6GDV7, 794F37, Compatible Manufacturer Part Number 29200, 29201, 33100, 33101, 33110, 35100, 35101, 36200, 36454, 364540, 37210, 39300, 46200, 462000, 46301, 463010, 46453, 464530, 46501, 465010, 46503, 465030, 46506, 465060, 46521, 465210, 46523, 465230, 46526, 465260, 47100, 47101, 47102, 47103, 47105, Connection Size 3/4 in, Hose Inside Diameter 3/4 in, Hose Length 10 ft, Includes Strainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.