Shop WHEELER-REX
See all product information
Create Account
Tubing Cutter, 1/4 in to 2-7/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle
Mfr # 4992
Zoro # G4421188
product price:Â
$
176.97
/ea
Free Shipping & Returns
Key Features
Cutting Capacity
1/4 in to 2-3/8 in
Cutting Action
Standard Wheel Cutter
Body Material
Aluminum
Blade Material
Steel
Material Application
Aluminum, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4992
- Zoro #
- G4421188
- UPC #
- 662933615500
- Country of Origin
- United States
Dimensions
- Tool Length
- 4 1/2 in
Details
- Cutting Capacity
- 1/4 in to 2-3/8 in
- Cutting Action
- Standard Wheel Cutter
- Body Material
- Aluminum
- Blade Material
- Steel
- Material Application
- Aluminum, Plastic
- Handle Design
- Knob
- Item
- Tubing Cutter
- Replacement Wheel
- Mfr. No. 8038
- Handle Material
- Aluminum
- Features
- Designed for Plumbing, Commercial Boiler, and Air Conditioning Jobs, Perfect Tool for Jobs in Tight Areas, With No Swing Space Needed
- Tool Weight
- 1.1 lb
- Replacement Blade
- Mfr. No. 8038
- Minimum Cutting Capacity
- 1/4 in
- Maximum Cutting Capacity
- 2 7/16 in
Description
Tubing Cutter, Product Type Close Quarters Tube Cutter, Material Application Aluminum, Plastic, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 2 7/16 in, Tool Length 4 1/2 in, Body Material Aluminum, Blade Material Steel, Features Designed for Plumbing, Commercial Boiler, and Air Conditioning Jobs, Perfect Tool for Jobs in Tight Areas, With No Swing Space Needed, Handle Design Knob, Handle Material Aluminum, Replacement Blade Mfr. No. 8038
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.