Zoro Homepage

Universal Die Head 1/8- 2

  • Mfr # 897065

  • Zoro # G8134892


product price: $515.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
300, 7093, 8090, 8096, 8097, 8098, Ridge 300, Wheeler-Rex 7090
Impact Rated
No
Fits Brand
Ridgid, Wheeler-Rex
Application
Bolt, Pipe
Compatible Threader Series
300, 535, 7090, 8090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
897065
Zoro #
G8134892
UPC #
662933519303
Country of Origin
Japan

Dimensions

Maximum Bolt Size
2 in
Minimum Compatible Pipe Size
1/8 in
Maximum Compatible Pipe Size
2 in
Minimum Bolt Size
1/4 in

Details

Item
Universal Die Head
For Use With Mfr. Model Number
300, 7093, 8090, 8096, 8097, 8098, Ridge 300, Wheeler-Rex 7090
Impact Rated
No
Fits Brand
Ridgid, Wheeler-Rex
Application
Bolt, Pipe
Compatible Threader Series
300, 535, 7090, 8090
Compatible Threader Type
Threading Machine
Thread Type
NPSM, NPT, UNC
Compatible Dies
Universal

Description

Universal Die Head, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Thread Type NPSM, NPT, UNC, Compatible Dies Universal, Compatible Threader Type Threading Machine, Compatible Threader Series 300, 535, 7090, 8090, Application Bolt, Pipe, Fits Brand Ridgid, Wheeler-Rex, Maximum Bolt Size 2 in, Minimum Bolt Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.