Valve Kit
Mfr # 36395
Zoro # G8403157
product price: $137.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
373080
Fits Brand
Wheeler-Rex
Includes
(3) Seats, (3) Spring Retainers, (3) Springs, (3) Valves, (6) Back-Up Rings, (6) O-Ring Adapters
Product Type
Pump Valve Kit
Compatible with Pump Type
Hydrostatic Test Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36395
Zoro #
G8403157
UPC #
-
Country of Origin
United States
Details
Item
Valve Kit
For Use With Mfr. Model Number
373080
Fits Brand
Wheeler-Rex
Includes
(3) Seats, (3) Spring Retainers, (3) Springs, (3) Valves, (6) Back-Up Rings, (6) O-Ring Adapters
Product Type
Pump Valve Kit
Compatible with Pump Type
Hydrostatic Test Pump
Operating Pressure (Maximum)
3,000 psi
Compatible with Brand
Wheeler-Rex
Compatible with Manufacturer Model Number
373080
Compatible Manufacturer Part Number
373080
Compatible Grainger Part Number
45EJ64
Compatible Manufacturer Model Number
373080
Compatible with Manufacturer Model No.
373080
Compatible with Mfr. Model No.
373080
For Use with Mfr Model Number
373080
Compatible Pump Manufacturer Part Number
373080
Compatible Mfr. Model Number
373080
Description
Valve Kit, Compatible with Grainger Part Number 45EJ64, Compatible with Manufacturer Model Number 373080, Connection Size Not Applicable, Connection Type Not Applicable, Hose Inside Diameter Not Applicable, Hose Length Not Applicable, Includes (3) Seats, (3) Spring Retainers, (3) Springs, (3) Valves, (6) Back-Up Rings, (6) O-Ring Adapters, Operating Pressure (Maximum) 3,000 psi, Product Type Pump Valve Kit, Compatible with Pump Type Hydrostatic Test Pump, Compatible with Brand Wheeler-Rex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.