Valve Wheel Wrench, 1-3/8 x 21-3/4 in, Red
Mfr # 8718
Zoro # G4819297
product price: $70.99
/eaKey Features
Size
1 3/8 in
Length
18 in
Overall Length
18 in
Material
Aluminum
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8718
Zoro #
G4819297
UPC #
662933176803
Country of Origin
China
Dimensions
Size
1 3/8 in
Length
18 in
Overall Length
18 in
Head Size
1 3/8 in
Details
Item
Single-End Valve Wheel Wrench
Material
Aluminum
Finish
Painted
Nonsparking
Yes
Insulated
No
Corrosion Resistant
No
Weight
2.4 lb
Non-Magnetic
No
Description
If you are looking for a tool to work on your car, the Wheeler-Rex 8718 Valve Wheel Wrench is what you need. This service wrench can be used to remove valve stems from vehicle wheels. With a painted finish and nonsparking aluminum material, this single-end wheel wrench is safe to use around gasoline. The head size of the 1 3/8" wrench is 1 3/8 in., while its overall length is 18 in. It has an opening of 21 3/4 in., which allows it to fit over the wheel hubs of most cars and trucks. If you are looking for a tool that will help with servicing your car, then go ahead and get yourself the Wheeler-Rex 8718 Valve Wheel Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.