Valve Wheel Wrench, 3/4 x 8-1/2 in, Red
Mfr # 8708
Zoro # G4819272
product price: $40.99
/eaKey Features
Size
3/4 in
Length
8 in
Overall Length
8 in
Material
Aluminum
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8708
Zoro #
G4819272
UPC #
662933176704
Country of Origin
China
Dimensions
Size
3/4 in
Length
8 in
Overall Length
8 in
Head Size
3/4 in
Details
Item
Single-End Valve Wheel Wrench
Material
Aluminum
Finish
Painted
Insulated
No
Weight
0.9 lb
Nonsparking
Yes
Non-Magnetic
No
Corrosion Resistant
No
Description
Single-End Valve Wheel Wrench, Head Size 3/4 in, Aluminum, Painted, Overall Length 8 in, Non-Magnetic No, Nonsparking Yes, Corrosion Resistant No, Insulated No, 0.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.