Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bell, 24V AC, 88, Metal, Red, Wall Mount

  • Mfr # CN121064

  • Zoro # G9750203


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Mounting
Wall
Amps
0.66
Color
Red
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN121064
Zoro #
G9750203
UPC #
786697210648
Country of Origin
China

Dimensions

Height
10 in
Width
10 in
Depth
2.75 in
Overall Length
10 in
Overall Width
10 in
Overall Depth
2 3/4 in

Details

Item
Bell
Housing Material
Metal
Mounting
Wall
Amps
0.66
Color
Red
Voltage
24V AC
Standards
BFP, CSFM Compliant, cUL Listed, FM, MEA Approved, UL Listed
Indoor/Outdoor
Indoor
Decibels
88
Operating Temp.
32 Degrees to 120 Degrees F
Features
All Models Provide High Sound Output with Low Power Consumption, These Bells Offer the Durable Operation and Dependable Performance Required by Life Safety Alarm Systems
Product Type
Bell
Material
Metal
Operating Temperature - Minimum
32 Degrees F
Operating Current
0.660 A
Operating Temperature - Maximum
120 Degrees F
For Location
Indoor
Operating Voltage
24V AC

Description

Voltage 24V AC, Decibels 88, Indoor/Outdoor Indoor, Mounting Wall, Height 10 in, Width 10 in, Depth 2.75 in, Housing Material Metal, Operating Temp. 32 Degrees to 120 Degrees F, Features All Models Provide High Sound Output with Low Power Consumption, These Bells Offer the Durable Operation and Dependable Performance Required by Life Safety Alarm Systems, Standards BFP, CSFM Compliant, cUL Listed, FM, MEA Approved, UL Listed, Amps 0.66, Color Red, Bell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.