Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Strobe, 25/70 Vrms, Red, 7-17/64inH

  • Mfr # ELSPSTRC

  • Zoro # G9793287


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Standards
CSFM, cUL, FM, UL
Mounting
Ceiling
Indoor/Outdoor
Indoor
Voltage
24 V, 25 V, 70 V
Operating Temp.
32 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSPSTRC
Zoro #
G9793287
UPC #
786697210815
Country of Origin
United States

Dimensions

Depth
5.2344 in
Height
7.2656 in
Width
7.2656 in
Overall Width
7.27 in
Overall Depth
5.23 in
Overall Height
7.27 in

Details

Item
Speaker Strobe
Standards
CSFM, cUL, FM, UL
Mounting
Ceiling
Indoor/Outdoor
Indoor
Voltage
24 V, 25 V, 70 V
Operating Temp.
32 Degrees to 120 Degrees F
Color
Red
Decibels
87 dB
Amps
0.37
Sound Pattern
Continuous/Pulse
Visual Indicator Type
Strobe
Housing Material
Metal
Audible Alarm Type
Fire Alarm
Vibrating
No
Watts
0.13 W, 0.25 W, 0.5 W, 1 W, 2 W
Product Type
Speaker Strobe
Sound Level
75 dBA, 79 dBA, 82 dBA, 85 dBA, 87 dBA
Wattage
0.13 W, 0.25 W, 0.5 W, 1 W, 2 W
Current
0.37 A

Description

Speaker Strobe,25/70 Vrms,Red,7-17/64inH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.