Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R316RM
Zoro #
G2055438
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter - Vehicle Lighting
7 3/16 in
Height - Vehicle Lighting
4 in
Width - Vehicle Lighting
7 3/16 in
Details
Watts
30
Standards
SAE J845 Class I
Housing Material
Aluminum Alloy
Voltage
12V DC
Lighting Technology - Vehicle Lighting
LED
Lens Design
Round
Lens Material
Polycarbonate
Current Drawn
2.25A
Item
Beacon Light
Base Material
Aluminum Alloy
Features
Bright, Effective Simulated Rotating Beam Generated By Solid State Components (No Moving Parts)
Lens Color - Vehicle Lighting
Red
Light Type - Vehicle Lighting
Flashing
Mounting - Vehicle Lighting
Magnetic
Includes
None
Flashes per Minute
Variable
Description
Beacon Light, Standards SAE J845 Class I, Includes None, Base Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.