Stix Dental Dog Treats, Extra Large, 30PK

  • Mfr # 815436012653

  • Zoro # G315762645


product price: $199.99
/pk 30, $6.67/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815436012653
Zoro #
G315762645
UPC #
815436012653
Country of Origin
China

Description

Paragon Pet Products brings you a whole new brand of fun! WHIMZEES are flavorful dental dog treats in a variety of fun whimsical shapes your dog will love. Totally edible they are made of natural vegetables with no added chemicals wheat gluten or meat by-products. Highly digestible they also help freshen breath and reduce plaque build-up on the dog's teeth. They are human-food grade with only six primary all-natural vegetarian ingredients. Dental hygiene is as important for dogs as it is for humans WHIMZEES dog treats make it easy for dogs to clean their own teeth! All pet accessories are well-known for its trend-setting style innovative creative design impeccable quality and remarkable fit. All pets will love our innovative and unique products that have made it so popular worldwide. They have high quality material and trend setting style that differentiates from others. This will provide a best fit and make all pets even more comfortable for use. Features -Stix Dental Dog Treats 30 Count -Paragon recommends one properly sized treat per day -Not suitable for dogs under the age of 9 months -Not suitable for dogs under 5 pounds in weight -Made in the Netherlands -Re-sealable cloth hook and eye closure will have dogs doing a dance every time its opened -100% Vegetarian - no meat potato based -Helps remove plaque and tartar & freshen breath -Rich in fiber promotes regularity -Low in fat & sugar won't add unnecessary calories -No artificial colors flavors or preservatives wheat & gluten -Recommended for dogs 60 pounds and over Ingredients: -Potato starch glycerin powdered cellulose lecithin yeast color added malt extract annatto extract alfalfa extract Specifications - Size: Extra Large - Weight: 5.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.