Zoro Homepage

Filter Bag, 720mL, PK250

  • Mfr # B01348

  • Zoro # G7292645


product price: $270.99
/pk 250, $1.08/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Material
Polyethylene
Style
Write-On
Product Type
Blender Filter Bag
Closure Type
Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01348
Zoro #
G7292645
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4 mil
Overall Width
6 in
Overall Length
9 in

Details

Item
Filter Bag
Material
Polyethylene
Style
Write-On
Product Type
Blender Filter Bag
Closure Type
Tab
Capacity - Metric
710 mL
Capacity - English
24 fl oz
Color
Clear
Standards
EPA, FDA Approved Material, HACCP, USDA
Sterile/Non-Sterile
Sterile

Description

Filter Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 24 fl oz, Capacity - Metric 710 mL, Overall Length 9 in, Overall Width 6 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Blender Filter Bag, Package Quantity 250

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.