Shop WHIRL-PAK
See all product information
Create Account
Lab Carrying Rack, Blue, Steel, 10 5/8" L
- Mfr # B01014
- Zoro # G823958264
product price:Â
$
66.95
/ea
Key Features
Overall Height
4 in
Color
Blue
Product Type
Carrying Rack
Total Holding Capacity
20 Bags
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01014
- Zoro #
- G823958264
- UPC #
- -
- Country of Origin
- United States
- Item
- Lab Carrying Rack
- Color
- Blue
- Product Type
- Carrying Rack
- Total Holding Capacity
- 20 Bags
- Material
- Steel
- Number of Compartments
- 20
- Autoclavable
- Yes
- Shell Material
- Steel
- Wire Color
- Blue
- Traction Material
- Steel
Dimensions
- Overall Height
- 4 in
- Overall Length
- 10 5/8 in
- Compartment Length
- 2 1/2 in
- Compartment Width
- 2 1/2 in
- Overall Width
- 13 3/8 in
- Wire Rope Length
- 10 5/8 in
- Length
- 10 5/8 in
Description
Item Lab Carrying Rack, Number of Compartments 20, Autoclavable Yes, Material Steel, Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.