Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Sampling Kit, 1.34 L, 15 ft

  • Mfr # C09247

  • Zoro # G510884425


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Features
Quick Connect
Color
Black, Clear, Red
Graduation Subdivisions
3 fl oz
Dipper Diameter - Imperial
3/4 in
Capacity - Imperial
45 1/8 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09247
Zoro #
G510884425
UPC #
-
Country of Origin
United States

Dimensions

Dipper Diameter - Imperial
3/4 in
Overall Length - Imperial
15 ft
Minimum Handle Length
5 ft
Maximum Handle Length
15 ft

Details

Item
Sludge Judge,15 ft.
Features
Quick Connect
Color
Black, Clear, Red
Graduation Subdivisions
3 fl oz
Capacity - Imperial
45 1/8 fl oz
Removable Handle
No
Pre-Cleaned
Visible Particulates
Shaft Material
Butyrate
Capacity - Metric
1.34 L
Head Material
Plastic
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Standards
EPA Compliant, FDA Compliant
Grip Material
Butyrate
Product Type
Liquid Sampling Kit (Complete Unit)

Description

Sludge Judge,15 ft., Head Material Plastic, Product Type Liquid Sampling Kit (Complete Unit), Capacity - Metric 1.34 L, Capacity - Imperial 45 1/8 fl oz, Pre-Cleaned Visible Particulates, Color Black, Clear, Red, Overall Length - Imperial 15 ft, Graduation Subdivisions 3 fl oz, Dipper Diameter - Imperial 3/4 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 5 ft, Maximum Handle Length 15 ft, Sterilization Method Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.