Zoro Homepage

Sampling Bag, 10 fl oz, 9 in, 4.5 in, PK2400

  • Mfr # B01254

  • Zoro # G710917008


product price: $1,963.99
/pk 2400, $0.82/ea
Sold in multiples of 24 for $47,135.76
Free Shipping & Returns

Key Features

Thickness
2.5 mil
Overall Length
9 in
Sterile/Non-Sterile
Sterile
Material
Polyethylene
Closure Type
Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01254
Zoro #
G710917008
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2.5 mil
Overall Length
9 in
Overall Width
4.5 in

Details

Item
Whirl-Pak Thio Bag 10.1 oz
Sterile/Non-Sterile
Sterile
Material
Polyethylene
Closure Type
Tab
Product Type
Sampling Bag
Capacity - English
10 fl oz
Style
Write-On
Capacity - Metric
300 mL
Color
Clear
Standards
EPA, FDA Approved Material, HACCP, USDA

Description

Whirl-Pak Thio Bag 10.1 oz, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 10 fl oz, Capacity - Metric 300 mL, Overall Length 9 in, Overall Width 4.5 in, Thickness 2.5 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Package Quantity 2400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.