Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Bag, Clear, 184 oz., 20" L, PK100

  • Mfr # B01447

  • Zoro # G2117031


product price: $242.99
/pk 100, $2.43/ea
Free Shipping & Returns

Key Features

Capacity
184 oz
Length
20 in
Width
15 in
Thickness
4 mil
Style
Write-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01447
Zoro #
G2117031
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Width
15 in
Thickness
4 mil
Overall Width
15 in
Overall Length
20 in

Details

Item
Sampling Bag
Capacity
184 oz
Style
Write-On
Standards and Approvals
ISO9001
Material
Polyethylene
Product Type
Sampling Bag
Color
Clear
Shelf Life
5 yr
Capacity - English
1.44 gal
Sterile/Non-Sterile
Sterile
Standards
EPA, FDA Approved Material, HACCP, USDA
Capacity - Metric
5.44 L
Closure Type
Tab

Description

Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 1.44 gal, Capacity - Metric 5.44 L, Overall Length 20 in, Overall Width 15 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.