Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Bag, Clear, 2 oz., 5" L, PK500

  • Mfr # B01009

  • Zoro # G2116760


product price: $97.65
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Capacity
2 oz
Length
5 in
Width
3 in
Thickness
2.25 mil
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B01009
Zoro #
G2116760
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
3 in
Thickness
2.25 mil
Overall Width
3 in
Overall Length
5 in

Details

Item
Sampling Bag
Capacity
2 oz
Material
Polyethylene
Style
Standard
Standards and Approvals
ISO9001
Product Type
Sampling Bag
Capacity - English
2 fl oz
Shelf Life
5 yr
Standards
EPA, FDA Approved Material, HACCP, USDA
Color
Clear
Sterile/Non-Sterile
Sterile
Capacity - Metric
59 mL
Closure Type
Tab

Description

Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 2 fl oz, Capacity - Metric 59 mL, Overall Length 5 in, Overall Width 3 in, Thickness 2.25 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 500

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.