Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Bag, Clear, 24 oz., 9" L, PK500

  • Mfr # B01063

  • Zoro # G2116919


product price: $255.99
/pk 500, $0.51/ea
Free Shipping & Returns

Key Features

Capacity
24 oz
Length
9 in
Width
6 in
Thickness
4 mil
Standards and Approvals
ISO9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01063
Zoro #
G2116919
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
6 in
Thickness
4 mil
Overall Length
9 in
Overall Width
6 in

Details

Item
Sampling Bag
Capacity
24 oz
Standards and Approvals
ISO9001
Style
Standard
Material
Polyethylene
Product Type
Sampling Bag
Sterile/Non-Sterile
Sterile
Closure Type
Tab
Capacity - Metric
710 mL
Color
Clear
Shelf Life
5 yr
Capacity - English
24 fl oz
Standards
EPA, FDA Approved Material, HACCP, USDA

Description

Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 24 fl oz, Capacity - Metric 710 mL, Overall Length 9 in, Overall Width 6 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 500

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.