Zoro Homepage

Sampling Bag, Clear, 55 oz., 12" L, PK500

  • Mfr # B01532

  • Zoro # G2116970


product price: $344.99
/pk 500, $0.69/ea
Free Shipping & Returns

Key Features

Capacity
55 oz
Length
12 in
Width
7.5 in
Thickness
3 mil
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01532
Zoro #
G2116970
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
7.5 in
Thickness
3 mil
Overall Length
15 in
Overall Width
7.5 in

Details

Item
Sampling Bag
Capacity
55 oz
Material
Polyethylene
Standards and Approvals
ISO9001
Style
Standard
Product Type
Sampling Bag
Shelf Life
5 yr
Sterile/Non-Sterile
Sterile
Closure Type
Tab
Standards
EPA, FDA Approved Material, HACCP, USDA
Capacity - English
55 fl oz
Capacity - Metric
1.63 L
Color
Clear

Description

Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 55 fl oz, Capacity - Metric 1.63 L, Overall Length 15 in, Overall Width 7.5 in, Thickness 3 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 500

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.