Zoro Homepage

Sampling Bag, Clear, 69 oz., 15" L, PK500

  • Mfr # B01323

  • Zoro # G2117007


product price: $261.99
/pk 500, $0.52/ea
Free Shipping & Returns

Key Features

Capacity
69 oz
Length
15 in
Width
7.5 in
Thickness
3 mil
Standards and Approvals
ISO9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01323
Zoro #
G2117007
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
7.5 in
Thickness
3 mil
Overall Width
7.5 in
Overall Length
15 in

Details

Item
Sampling Bag
Capacity
69 oz
Standards and Approvals
ISO9001
Style
Standard
Material
Polyethylene
Product Type
Sampling Bag
Color
Clear
Standards
EPA, FDA Approved Material, HACCP, USDA
Capacity - English
69 fl oz
Closure Type
Tab
Sterile/Non-Sterile
Sterile
Capacity - Metric
2.04 L
Shelf Life
5 yr

Description

Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 69 fl oz, Capacity - Metric 2.04 L, Overall Length 15 in, Overall Width 7.5 in, Thickness 3 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 500

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.