Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Bag, Clear, 7 oz., 7" L, PK500

  • Mfr # B00992

  • Zoro # G2116952


product price: $117.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Capacity
7 oz
Length
7 in
Width
3.8 in
Thickness
3 mil
Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B00992
Zoro #
G2116952
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Width
3.8 in
Thickness
3 mil
Overall Width
3.8 in
Overall Length
7 in

Details

Item
Sampling Bag
Capacity
7 oz
Style
Standard
Standards and Approvals
ISO9001
Material
Polyethylene
Product Type
Sampling Bag
Sterile/Non-Sterile
Sterile
Standards
EPA, FDA Approved Material, HACCP, USDA
Capacity - English
7 fl oz
Closure Type
Tab
Color
Clear
Shelf Life
5 yr
Capacity - Metric
207 mL

Description

Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 7 fl oz, Capacity - Metric 207 mL, Overall Length 7 in, Overall Width 3.8 in, Thickness 3 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 500

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.