Zoro Homepage

Sampling Bag, Clear, 92 oz., 15" L, PK250

  • Mfr # B01445

  • Zoro # G2116989


product price: $276.99
/pk 250, $1.11/ea
Free Shipping & Returns

Key Features

Capacity
92 oz
Length
15 in
Width
10 in
Thickness
4 mil
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01445
Zoro #
G2116989
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
10 in
Thickness
4 mil
Overall Width
10 in
Overall Length
15 in

Details

Item
Sampling Bag
Capacity
92 oz
Material
Polyethylene
Standards and Approvals
ISO9001
Style
Write-On
Product Type
Sampling Bag
Closure Type
Tab
Sterile/Non-Sterile
Sterile
Color
Clear
Capacity - English
92 fl oz
Standards
EPA, FDA Approved Material, HACCP, USDA
Capacity - Metric
2.72 L
Shelf Life
5 yr

Description

Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 92 fl oz, Capacity - Metric 2.72 L, Overall Length 15 in, Overall Width 10 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 250

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.