Shop WHIRL-PAK
See all product information
Create Account
Sampling Bag, Clear, HDPE, PK500
- Mfr # B01339
- Zoro # G124146889
product price:Â
$
2,034.99
/pk of 500, $4.07/ea
Sold in multiples of 20Â pks for
$40,699.80
Free Shipping & Returns
Key Features
Overall Width
3 in
Color
Clear
Material
HDPE
Closure Type
Wire
Capacity - Metric
118 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B01339
- Zoro #
- G124146889
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 in
- Overall Length
- 7.25 in
- Thickness
- 2.25 mil
- Wire Rope Length
- 7.25 in
- Length
- 7.25 in
Details
- Color
- Clear
- Material
- HDPE
- Closure Type
- Wire
- Capacity - Metric
- 118 mL
- Product Type
- Sampling Bag
- Includes
- Write-On Strip
- Capacity - English
- 4 fl oz
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Style
- Write-On
- Item
- Sampling Bag
- Front Closure
- Wire
- Shell Material
- HDPE
- Wire Color
- Clear
- Container Type
- Write-On
- Sensor Body Style
- Write-On
Description
Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 4 fl oz, Capacity - Metric 118 mL, Overall Length 7.25 in, Overall Width 3 in, Thickness 2.25 mil, Color Clear, Material HDPE, Includes Write-On Strip, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.