Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Bag, Polyethylene, 3.4 oz., PK100

  • Mfr # B01402

  • Zoro # G2117348


product price: $59.75
/pk 100, $0.60/ea

Key Features

Capacity
4 oz
Length
7.3 in
Width
3 in
Thickness
2.25 mil
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B01402
Zoro #
G2117348
UPC #
-
Country of Origin
United States

Dimensions

Length
7.3 in
Width
3 in
Thickness
2.25 mil
Overall Length
7.25 in
Overall Width
3 in

Details

Item
Sampling Bag
Capacity
4 oz
Material
Polyethylene
Standards and Approvals
ISO9001
Includes
(1) Tablet of 25 mg Active Sodium Thiosulfate
Style
Self-Standing
Product Type
Sampling Bag
Closure Type
Tab
Capacity - Metric
100 mL
Sterile/Non-Sterile
Sterile
Shelf Life
5 yr
Capacity - English
4 fl oz
Standards
EPA, FDA Approved Material, HACCP, USDA
Color
Clear

Description

Sampling Bag, Style Self-Standing, Sterile/Non-Sterile Sterile, Capacity - English 4 fl oz, Capacity - Metric 100 mL, Overall Length 7.25 in, Overall Width 3 in, Thickness 2.25 mil, Color Clear, Material Polyethylene, Includes (1) Tablet of 25 mg Active Sodium Thiosulfate, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.