Zoro Homepage

Sampling Bag, Write-On, 4 oz., PK500

  • Mfr # B01062

  • Zoro # G2116937


product price: $97.15
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Capacity
4 oz
Length
7.3 in
Width
3 in
Thickness
2.24 mil
Standards and Approvals
ISO9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01062
Zoro #
G2116937
UPC #
-
Country of Origin
United States

Dimensions

Length
7.3 in
Width
3 in
Thickness
2.24 mil
Overall Width
3 in
Overall Length
7.25 in

Details

Item
Sampling Bag
Capacity
4 oz
Standards and Approvals
ISO9001
Style
Write-On
Material
Polyethylene
Product Type
Sampling Bag
Capacity - English
4 fl oz
Capacity - Metric
118 mL
Standards
EPA, FDA Approved Material, HACCP, USDA
Sterile/Non-Sterile
Sterile
Color
Clear
Closure Type
Tab

Description

Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 4 fl oz, Capacity - Metric 118 mL, Overall Length 7.25 in, Overall Width 3 in, Thickness 2.24 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Package Quantity 500

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.