Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Bag, Write-On, 69 oz., 15" L, PK500

  • Mfr # B01515

  • Zoro # G2116812


product price: $336.99
/pk 500, $0.67/ea
Free Shipping & Returns

Key Features

Capacity
69 oz
Length
15 in
Width
7.5 in
Thickness
3 mil
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B01515
Zoro #
G2116812
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
7.5 in
Thickness
3 mil
Overall Length
15 in
Overall Width
7.5 in

Details

Item
Sampling Bag
Capacity
69 oz
Material
Polyethylene
Style
Write-On
Standards and Approvals
ISO9001
Product Type
Sampling Bag
Capacity - English
69 fl oz
Color
Clear
Sterile/Non-Sterile
Sterile
Capacity - Metric
2.04 L
Closure Type
Tab
Shelf Life
5 yr
Standards
EPA, FDA Approved Material, HACCP, USDA

Description

Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 69 fl oz, Capacity - Metric 2.04 L, Overall Length 15 in, Overall Width 7.5 in, Thickness 3 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 500

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.