Whirl-Pak Black Bags - 18 oz. (532 ml), PK500

  • Mfr # B01418

  • Zoro # G2117077


product price: $200.99
/pk 500, $0.40/ea
Free Shipping & Returns

Key Features

Capacity
18 oz.
Length
9
Width
7
Thickness
7
Style
Write-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01418
Zoro #
G2117077
UPC #
-
Country of Origin
United States

Dimensions

Length
9
Width
7
Thickness
7
Overall Width
4.5 in
Overall Length
9 in

Details

Item
Sampling Bag
Capacity
18 oz.
Style
Write-On
Material
Polyethylene
Standards and Approvals
ISO9001
Product Type
Sterilized Bag
Color
Black
Standards
EPA, FDA Approved Material, HACCP, USDA
Shelf Life
5 yr
Sterile/Non-Sterile
Sterile
Closure Type
Tab
Capacity - English
18 fl oz
Capacity - Metric
532 mL

Description

Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 18 fl oz, Capacity - Metric 532 mL, Overall Length 9 in, Overall Width 4.5 in, Thickness 2.5 mil, Color Black, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sterilized Bag, Shelf Life 5 yr, Package Quantity 500

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.