
Whirl-Pak Stand Up Bags - 36 oz. (1,065 ml), PK250
Mfr # B01449
Zoro # G2117147
product price:Â $188.99
/pk 250, $0.76/ea
Free Shipping & Returns
Key Features
Capacity
36 oz.
Length
16
Width
9
Thickness
6
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B01449
Zoro #
G2117147
UPC #
-
Country of Origin
United States
Dimensions
Length
16
Width
9
Thickness
6
Overall Width
5 in
Overall Length
15 in
Details
Item
Sampling Bag
Capacity
36 oz.
Material
Polyethylene
Standards and Approvals
ISO9001
Style
Self-Standing
Product Type
Sampling Bag
Standards
EPA, FDA Approved Material, HACCP, USDA
Color
Clear
Closure Type
Tab
Shelf Life
5 yr
Capacity - Metric
1.07 L
Sterile/Non-Sterile
Sterile
Capacity - English
36 fl oz
Description
Sampling Bag, Style Self-Standing, Sterile/Non-Sterile Sterile, Capacity - English 36 fl oz, Capacity - Metric 1.07 L, Overall Length 15 in, Overall Width 5 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 250
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.