Whirl-Pak Stand Up Bags - 69 oz. (2,041 ml), PK250

  • Mfr # B01451

  • Zoro # G2117083


product price:  $287.99
/pk 250, $1.15/ea
Free Shipping & Returns

Key Features

Capacity
69 oz.
Length
16
Width
11
Thickness
6
Standards and Approvals
ISO9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B01451
Zoro #
G2117083
UPC #
-
Country of Origin
United States

Dimensions

Length
16
Width
11
Thickness
6
Overall Length
15 in
Overall Width
7.5 in

Details

Item
Sampling Bag
Capacity
69 oz.
Standards and Approvals
ISO9001
Material
Polyethylene
Style
Self-Standing
Product Type
Sampling Bag
Color
Clear
Standards
EPA, FDA Approved Material, HACCP, USDA
Sterile/Non-Sterile
Sterile
Shelf Life
5 yr
Closure Type
Tab
Capacity - Metric
2.04 L
Capacity - English
69 fl oz

Description

Sampling Bag, Style Self-Standing, Sterile/Non-Sterile Sterile, Capacity - English 69 fl oz, Capacity - Metric 2.04 L, Overall Length 15 in, Overall Width 7.5 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 250

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.