Zoro Homepage

Whirl-Pak Write-On Bags - 2 oz. (58 ml), PK500

  • Mfr # B01064

  • Zoro # G2116690


product price: $105.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Capacity
2 oz.
Length
7
Width
6
Thickness
7
Standards and Approvals
ISO9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01064
Zoro #
G2116690
UPC #
-
Country of Origin
United States

Dimensions

Length
7
Width
6
Thickness
7
Overall Width
3 in
Overall Length
5 in

Details

Item
Sampling Bag
Capacity
2 oz.
Standards and Approvals
ISO9001
Material
Plastic
Style
Write On
Product Type
Sampling Bag
Color
Clear
Standards
EPA, FDA Approved Material, HACCP, USDA
Closure Type
Tab
Sterile/Non-Sterile
Sterile
Capacity - English
2 fl oz
Capacity - Metric
58 mL

Description

Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 2 fl oz, Capacity - Metric 58 mL, Overall Length 5 in, Overall Width 3 in, Thickness 2.25 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Package Quantity 500

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.