Zoro Homepage

Powder Whirlpool and Bath Cleaner, PK6

  • Mfr # WO06N

  • Zoro # G2478711


product price: $35.45
/pk 6, $5.91/ea

Key Features

Color
White
Fragrance
Unscented
Cleaner Chemical Product Grouping
Bath Cleaner
Surfaces for Use On
Jetted Bath, Spa, Whirlpool or Hot tub
Container Size
22 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO06N
Zoro #
G2478711
UPC #
-
Country of Origin
United States

Dimensions

Container Size
22 oz

Details

Item
Powder Whirlpool and Bath Cleaner
Color
White
Fragrance
Unscented
Cleaner Chemical Product Grouping
Bath Cleaner
Surfaces for Use On
Jetted Bath, Spa, Whirlpool or Hot tub
Flash Point
None
Properties
Nonflammable
Cleaner Form
Powder
Container Type
Bottle
Rinse Required
Yes
Product Series
Whirl Out(R)
Net Weight
1.5 lb
Nonflammable
Yes
Recommended Dilution
Ready to Use

Description

Bath Cleaner, Powder Whirlpool and Bath Cleaner, Surfaces for Use On Jetted Bath, Spa, Whirlpool or Hot tub, Container Type Bottle, Container Size 22 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Powder, Color White, Product Series Whirl Out(R), Flash Point None, Nonflammable Yes, Rinse Required Yes, Net Weight 1.5 lb, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.