10,000 BTU 230V Through the Wall Air Conditioner with Supplemental Heat

  • Mfr # WHAT102-HAW

  • Zoro # G314012024


product price:  $569.99
/ea
Free Shipping & Returns

Key Features

Voltage
230 V
BtuH Cooling
12000 BTU
Width
24.21 in
Includes
Air Conditioner, Manual, Warranty, Remote, Batteries
Watts
980 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHAT102-HAW
Zoro #
G314012024
UPC #
840148730021
Country of Origin
China

Dimensions

Width
24.21 in
Power Cord Length
5 ft

Details

Voltage
230 V
BtuH Cooling
12000 BTU
Includes
Air Conditioner, Manual, Warranty, Remote, Batteries
Watts
980 W
For Use With
Commercial, Residential
Sound Level dBA
57 dBA
Control Type
Remote Control; Digital
Air Flow Direction
8-way
Fan-Only Speeds
3
Features
Timer
Fan Speeds Cooling
2
Color
White
Amps
0.458333333333333

Description

Whirlpool takes comfort and caring to the next level. The through-the-wall air conditioners are compatible with standard wall sleeves and offer a permanent cooling solution for areas of your home that are not connected to a central cooling system, saving you the hassle of summer installation then winter storage season after season. This 10,000/9800 BTU model quickly cools a room up to 450 square feet with up to 1.2 pints per hour dehumidification. It also features 10600/8600 BTUs of supplemental heating to take the chill out of early Fall nights but is not meant as a primary heat source in the coldest months. Equipped with a programmable 24-hour, you can customize the start and stop times to fit your schedule. Plus, three cooling speeds, Eco function, and Sleep function all give you the flexibility you need to keep you and your loved ones comfortable. On-board electronic controls are supplemented by a convenient remote control so you can customize your cool from anywhere in the room.


  • • 10,000/9,800 BTU air conditioner for through-the-wall installation (Not suitable for window installation)
  • • 10600/8600 BTU supplemental heater is not meant to be used as a primary heat source in the coldest months
  • • Includes universal interior trim kit for existing standard wall sleeve
  • • On-board electronic control panel with digital display and 3 cooling speeds
  • • Special 230-volt/20-amp electrical outlet required
  • • Cools a room up to 450-sq. ft. with up to 1.2 pints per hour dehumidification
  • • Remote control allows you to control the unit from across the room
  • • Operating modes include Cool, Dry, Fan, and Auto
  • • Programmable 24-hour timer controls operation on your schedule

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.