Zoro Homepage

15,000 BTU Window Mounted Inverter Air Conditioner with Remote Control

  • Mfr # WHAW-151IN

  • Zoro # G014012003


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
BtuH Cooling
15000 BTU
Width
25.4 in
Includes
air conditioner, remote, manual, warranty
CEER Rating
14.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHAW-151IN
Zoro #
G014012003
UPC #
840148733633
Country of Origin
China

Dimensions

Width
25.4 in
Power Cord Length
5 ft

Details

Voltage
115 V
BtuH Cooling
15000 BTU
Includes
air conditioner, remote, manual, warranty
CEER Rating
14.4
Features
Inverter, Timer
Sound Level dBA
43 dBA
For Use With
Commercial, Residential
Air Flow Direction
1-way
Fan Speeds Cooling
3
Control Type
Digital
Color
White

Description

Whirlpool's 15,000 BTU window-mounted inverter air conditioner is designed for easy installation and operation, ensuring that you can enjoy a refreshing environment in no time. With inverter technology, wasted operation in the air conditioner is eliminated by controlling the motor speed to exactly the amount of power that is needed to keep the room at the desired temperature. This unit efficiently cools and dehumidifies a room of up to 700 square feet, providing cool relief on hot summer days. With the programmable 24-hour on/off timer, you have the freedom to customize the cooling time according to your schedule. The Eco mode enhances energy efficiency by optimizing performance and reducing energy consumption. Meanwhile, Sleep mode adjusts the temperature and fan speed for a more comfortable and peaceful sleep. Maintenance is a breeze with the removable and washable air filter. At Whirlpool, we are committed to taking comfort and caring to the next level.


  • • 15,000 BTU Energy Star window air conditioner
  • • Features inverter technology for energy efficiency
  • • Designed for rooms up to 700-sq. ft.
  • • More energy efficient than average window units
  • • Dehumidifies up to 2 pints per hour
  • • Mute mode brings noise level down to 43 dB
  • • 24 hour timer
  • • Washable and reusable filter
  • • Eco and sleep mode options

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.