Zoro Homepage

18,000 BTU 230V Window-Mounted Air Conditioner with Remote Control

  • Mfr # WHAW182CW

  • Zoro # G014385893


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V
BtuH Cooling
18000 BTU
Width
25.4 in
Height
23.6 in
Includes
Window ac, remote control, window mounting kit, manual, warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHAW182CW
Zoro #
G014385893
UPC #
840148715325
Country of Origin
China

Dimensions

Width
25.4 in
Height
23.6 in
Depth
23.6 in
Power Cord Length
6 ft

Details

Voltage
230V
BtuH Cooling
18000 BTU
Includes
Window ac, remote control, window mounting kit, manual, warranty
Watts
1536 W
Fan-Only Speeds
3 Speeds
For Use With
Commercial, Residential
Amps
7.1A
Color
White
Features
Automatic Shutoff, Sleep Setting "Sleep Mode", Timer; Reusable Filter
Control Type
Remote Control

Description

Enter the realm of cool comfort! Easy to install and operate, the Whirlpool 18,000 BTU window-mounted air conditioner quickly cools and dehumidifies a room up to 1,000 square feet. Equipped with a programmable 24-hour on/off timer, you can customize cooling time to fit your schedule for immediate comfort when you get home. Three cooling speeds, Eco mode, and Sleep mode all give you the flexibility you need to keep you and your loved ones cool and comfortable. Plus, maintenance is a breeze with the removable and washable air filter. At Whirlpool, we take comfort and caring to the next level. ***This unit requires a special 230V electrical outlet and will not operate with a standard 115V household electrical outlet.


  • • 18,000 BTU air conditioner for window-mounted installation
  • • Special 230V electrical outlet required (Unit will not work with a standard 115V outlet)
  • • Cools a room up to 1,000 sq. ft. with up to 4.75 pints per hour dehumidification
  • • On-board electronic control panel with digital display
  • • Remote control with LCD display allows you to control the unit from across the room
  • • 3 cooling speeds plus Auto option for cooling flexibility
  • • Eco mode uses less energy for savings on your utility bill
  • • Sleep mode gradually increases room temperature after being activated
  • • Programmable 24-hour on/off timer cools on your schedule
  • • After a power failure, unit automatically restarts when power is restored

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.