Zoro Homepage

280146 Whirlpool Rotor

  • Mfr # 280146

  • Zoro # G412978864


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Height
6.7716in
Length
14.1732in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280146
Zoro #
G412978864
UPC #
-
Country of Origin
United States

Dimensions

Height
6.7716in
Length
14.1732in

Description

The Top Load Washer Motor Rotor connects to the spin basket shaft and rotates the spin basket. If the splines are damaged and aren't engaging with the shaft, or if the rotor itself is damaged, replacing this part may alleviate the issue. You'll get the motor rotor and the motor rotor bolt with this kit. This part lives at the bottom of your washer, so you'll have to tilt the washer back and lean it against something sturdy. Be sure to tape the lid down so it doesn't spring up on its own when tilting. Lock the new bolt into the new rotor before installing. Make sure the splines on the shaft are lined up with the splines on the motor rotor. Replacing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washing machine or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off your hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. When replacing this part, if you see that your motor stator is broken, search whirlpoolparts.com by your model number to make sure you get the right part for your model. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Motor Rotor. Tools Needed: Multi screwdriver, 1/4 Allen Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.