Zoro Homepage

285938 Whirlpool Washer Timer

  • Mfr # 285938

  • Zoro # G512979464


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Height
6.88in
Length
4.57in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285938
Zoro #
G512979464
UPC #
-
Country of Origin
United States

Dimensions

Height
6.88in
Length
4.57in

Description

This Top Load Washer Timer controls the length of the different parts of the wash cycle such as filling, soaking, washing, spinning and rinsing. If your washer is no longer progressing properly through each cycle, replacing this part may alleviate the issue. You'll have to remove the control panel to access the old timer, and disconnect it from its two wiring harnesses and plastic locking tab. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part. Also make sure you turn off the hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner Tablets* item W10135699 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Timer. Tools Needed: Multi screwdriver, needle-nose pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.