Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63580 Whirlpool Washer Fabric Softener Dispenser

  • Mfr # 63580

  • Zoro # G112981003


product price: $14.99
/ea

Key Features

Length
8.1102in
Height
4.2913in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63580
Zoro #
G112981003
UPC #
-
Country of Origin
United States

Dimensions

Length
8.1102in
Height
4.2913in

Description

This Washing Machine Liquid Fabric Softener Dispenser sits on top of the agitator and contains and releases the fabric softener during the cleaning cycle. If your current dispenser is damaged or unable to be cleaned, you can quickly and easily replace it with this part. This universal accessory fits many washers manufactured since 1984 that measure 24in or 27in width of cabinet, and can be used across several brands; check to see if your model number is compatible before ordering. Installing this accessory will not require tools, disassembly of the washing machine or repair experience.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Washer Liquid Fabric Softener Dispenser. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.