Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6802A Whirlpool Grease Filter

  • Mfr # 6802A

  • Zoro # G312980851


product price: $16.35
/ea

Key Features

Height
0.3543in
Length
13.8188in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6802A
Zoro #
G312980851
UPC #
-
Country of Origin
United States

Dimensions

Height
0.3543in
Length
13.8188in

Description

This Microwave Grease Filter traps grease from the exhaust air of your oven to prevent it from entering the blower and vent, potentially causing build-up and damage. If your current filter can no longer be cleaned and is not functioning properly, you should replace it promptly with this item. This silver filter is a universal part that can be used across several brands; check to see if your model number is compatible. Replacing this part will require no disassembly or repair experience. Recommended Item: The Heavy Duty Degreaser Spray item 31552A cuts through grease, oil and burned-on spills that may clog your microwave's filter.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Microwave Grease Filter. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.