Zoro Homepage

786324 Whirlpool Flat Ignitor

  • Mfr # 786324

  • Zoro # G912981678


product price: $45.49
/ea

Key Features

Height
2.3228in
Length
10.5905in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786324
Zoro #
G912981678
UPC #
-
Country of Origin
United States

Dimensions

Height
2.3228in
Length
10.5905in

Description

This ceramic Gas Oven Flat Style Igniter Kit replaces any flat oven igniter where the ceramic is at least 5 long. If the element itself shorted out or if the igniter of your oven glows for more than 90 seconds without lighting the gas flame, replacing this part may alleviate these issues. The igniter must glow white hot to correctly light the oven; if it glows red or orange it is not functioning as it should. Note that you'll need to reuse the metal shield from old igniter and that this part does not replace round igniters or igniters with blue ceramic. Be sure to handle the grey coil with care when installing. Replacing this part will require basic hand tools, some disassembly of the range and novice repair experience. You must unplug the range or shut off the house circuit breaker for the appliance before installing this part. Also make sure you shut off the gas to the range.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Oven Flat Style Igniter Kit. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.