8212638RC Whirlpool 6' 90 Deg Gooseneck Nylon Braid Washer Fill Hose Kit - 2 Pack -

  • Mfr # 8212638RC

  • Zoro # G112982734


product price:  $45.45
/ea

Key Features

Length
8.3858in
Height
3.2677in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8212638RC
Zoro #
G112982734
UPC #
-
Country of Origin
United States

Dimensions

Length
8.3858in
Height
3.2677in

Description

These Washer Fill Hoses feature one male connection and one female connection with built-in O-rings. This is an accessory that can be used across several brands; check to see if your model number is compatible. These hoses can be used to fill the washer with both hot and cold water. Replacing this accessory will require basic hand tools, but no disassembly of the appliances or repair experience. You must unplug the washing machine or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off your hot and cold water supplies. Helpful Tip: We recommend replacing your washing machine's inlet hoses every 5 years to reduce the risk of hose failure and leaks. We also recommend using affresh Washing Machine Cleaner Tablets* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 2 Washer Fill Hoses. Tools Needed: Standard pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.