Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BASE, BURNER Note: BASE, BURNER 12K & 9.2K

  • Mfr # WPW10406797

  • Zoro # G112993020


product price: $46.99
/ea

Key Features

Height
1.0236in
Length
9.9606in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPW10406797
Zoro #
G112993020
UPC #
-
Country of Origin
United States

Dimensions

Height
1.0236in
Length
9.9606in

Description

This Gas Range Surface Burner Head is a replacement part that directs the gas to the burner of your range, distributing gas through holes or slots to create an even flame across the cooking area. If your burner no longer ignites, replacing this part may alleviate the issue. This metal burner head measures 3-1/4 D. Installing this item will require basic hand tools, some disassembly of the range and novice repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this item. Also make sure to turn off the gas valve before the repair. Caution: the wires must be handled with care; ensure that they don't fall down inside the appliance after you remove the old burner head.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Surface Burner Head. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.