Blk Rbber Wsher Inlet Hse, 10 Ft, 2 Pk
Mfr # 8212656RP
Zoro # G8990676
product price: $35.29
/eaKey Features
Fits Brand
Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
For Use With
Washing Machine
For Use With Mfr. Model Number
1CWTW4740YQ0, 1CWTW5100VQ0, 1CWTW5200VQ0, 1CWTW5300VW0, 1CWTW5505VQ0, 1CWTW5790VQ0, 1CWTW57ESVW0, 2DWTW4740YQ0, 2DWTW4800YQ0, 2DWTW4840YW0, 2DWTW5500XW0, 2DWTW5500XW1, 3DWTW4740YQ0, 3DWTW4840YW0, 3LMVWC100YW0, 3LMVWC100YW1, 3LMVWC400YW0, 3LMVWC400YW1, 3LWTW4740YQ0, 3LWTW4740YQ1
Material
Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8212656RP
Zoro #
G8990676
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
120 in
Details
Fits Brand
Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
For Use With
Washing Machine
For Use With Mfr. Model Number
1CWTW4740YQ0, 1CWTW5100VQ0, 1CWTW5200VQ0, 1CWTW5300VW0, 1CWTW5505VQ0, 1CWTW5790VQ0, 1CWTW57ESVW0, 2DWTW4740YQ0, 2DWTW4800YQ0, 2DWTW4840YW0, 2DWTW5500XW0, 2DWTW5500XW1, 3DWTW4740YQ0, 3DWTW4840YW0, 3LMVWC100YW0, 3LMVWC100YW1, 3LMVWC400YW0, 3LMVWC400YW1, 3LWTW4740YQ0, 3LWTW4740YQ1
Item
Inlet Hose
Material
Rubber
Color
Black
Product Type
Washing Machine Washer Inlet Hose
Compatible with Manufacturer Model Number
1CWTW4740YQ0, 1CWTW5100VQ0, 1CWTW5200VQ0, 1CWTW5300VW0, 1CWTW5505VQ0, 1CWTW5790VQ0, 1CWTW57ESVW0, 2DWTW4740YQ0, 2DWTW4800YQ0, 2DWTW4840YW0, 2DWTW5500XW0, 2DWTW5500XW1, 3DWTW4740YQ0, 3DWTW4840YW0, 3LMVWC100YW0, 3LMVWC100YW1, 3LMVWC400YW0, 3LMVWC400YW1, 3LWTW4740YQ0, 3LWTW4740YQ1
Compatible Manufacturer Model Number
1CWTW4740YQ0, 1CWTW5100VQ0, 1CWTW5200VQ0, 1CWTW5300VW0, 1CWTW5505VQ0, 1CWTW5790VQ0, 1CWTW57ESVW0, 2DWTW4740YQ0, 2DWTW4800YQ0, 2DWTW4840YW0, 2DWTW5500XW0, 2DWTW5500XW1, 3DWTW4740YQ0, 3DWTW4840YW0, 3LMVWC100YW0, 3LMVWC100YW1, 3LMVWC400YW0, 3LMVWC400YW1, 3LWTW4740YQ0, 3LWTW4740YQ1
Compatible Manufacturer Part Number
1CWTW4740YQ0, 1CWTW5100VQ0, 1CWTW5200VQ0, 1CWTW5300VW0, 1CWTW5505VQ0, 1CWTW5790VQ0, 1CWTW57ESVW0, 2DWTW4740YQ0, 2DWTW4800YQ0, 2DWTW4840YW0, 2DWTW5500XW0, 2DWTW5500XW1, 3DWTW4740YQ0, 3DWTW4840YW0, 3LMVWC100YW0, 3LMVWC100YW1, 3LMVWC400YW0, 3LMVWC400YW1, 3LWTW4740YQ0, 3LWTW4740YQ1
Compatible with Manufacturer Model No.
1CWTW4740YQ0, 1CWTW5100VQ0, 1CWTW5200VQ0, 1CWTW5300VW0, 1CWTW5505VQ0, 1CWTW5790VQ0, 1CWTW57ESVW0, 2DWTW4740YQ0, 2DWTW4800YQ0, 2DWTW4840YW0, 2DWTW5500XW0, 2DWTW5500XW1, 3DWTW4740YQ0, 3DWTW4840YW0, 3LMVWC100YW0, 3LMVWC100YW1, 3LMVWC400YW0, 3LMVWC400YW1, 3LWTW4740YQ0, 3LWTW4740YQ1
Compatible with Mfr. Model No.
1CWTW4740YQ0, 1CWTW5100VQ0, 1CWTW5200VQ0, 1CWTW5300VW0, 1CWTW5505VQ0, 1CWTW5790VQ0, 1CWTW57ESVW0, 2DWTW4740YQ0, 2DWTW4800YQ0, 2DWTW4840YW0, 2DWTW5500XW0, 2DWTW5500XW1, 3DWTW4740YQ0, 3DWTW4840YW0, 3LMVWC100YW0, 3LMVWC100YW1, 3LMVWC400YW0, 3LMVWC400YW1, 3LWTW4740YQ0, 3LWTW4740YQ1
For Use with Mfr Model Number
1CWTW4740YQ0, 1CWTW5100VQ0, 1CWTW5200VQ0, 1CWTW5300VW0, 1CWTW5505VQ0, 1CWTW5790VQ0, 1CWTW57ESVW0, 2DWTW4740YQ0, 2DWTW4800YQ0, 2DWTW4840YW0, 2DWTW5500XW0, 2DWTW5500XW1, 3DWTW4740YQ0, 3DWTW4840YW0, 3LMVWC100YW0, 3LMVWC100YW1, 3LMVWC400YW0, 3LMVWC400YW1, 3LWTW4740YQ0, 3LWTW4740YQ1
Compatible Pump Manufacturer Part Number
1CWTW4740YQ0, 1CWTW5100VQ0, 1CWTW5200VQ0, 1CWTW5300VW0, 1CWTW5505VQ0, 1CWTW5790VQ0, 1CWTW57ESVW0, 2DWTW4740YQ0, 2DWTW4800YQ0, 2DWTW4840YW0, 2DWTW5500XW0, 2DWTW5500XW1, 3DWTW4740YQ0, 3DWTW4840YW0, 3LMVWC100YW0, 3LMVWC100YW1, 3LMVWC400YW0, 3LMVWC400YW1, 3LWTW4740YQ0, 3LWTW4740YQ1
Compatible Mfr. Model Number
1CWTW4740YQ0, 1CWTW5100VQ0, 1CWTW5200VQ0, 1CWTW5300VW0, 1CWTW5505VQ0, 1CWTW5790VQ0, 1CWTW57ESVW0, 2DWTW4740YQ0, 2DWTW4800YQ0, 2DWTW4840YW0, 2DWTW5500XW0, 2DWTW5500XW1, 3DWTW4740YQ0, 3DWTW4840YW0, 3LMVWC100YW0, 3LMVWC100YW1, 3LMVWC400YW0, 3LMVWC400YW1, 3LWTW4740YQ0, 3LWTW4740YQ1
Description
Inlet Hose, Color Black, Compatible Manufacturer Model Number 1CWTW4740YQ0, 1CWTW5100VQ0, 1CWTW5200VQ0, 1CWTW5300VW0, 1CWTW5505VQ0, 1CWTW5790VQ0, 1CWTW57ESVW0, 2DWTW4740YQ0, 2DWTW4800YQ0, 2DWTW4840YW0, 2DWTW5500XW0, 2DWTW5500XW1, 3DWTW4740YQ0, 3DWTW4840YW0, 3LMVWC100YW0, 3LMVWC100YW1, 3LMVWC400YW0, 3LMVWC400YW1, 3LWTW4740YQ0, 3LWTW4740YQ1, For Use With Washing Machine, Material Rubber, Overall Height 120 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.