Blk Rbber Wsher Inlet Hse, 5Ft, PK2
Mfr # 8212641RP
Zoro # G8990667
product price: $17.99
/pk 2, $9.00/eaKey Features
For Use With Mfr. Model Number
W10501250
Fits Brand
Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
For Use With
Washing Machine
Material
Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8212641RP
Zoro #
G8990667
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 in
Details
Item
Inlet Hose
For Use With Mfr. Model Number
W10501250
Fits Brand
Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
For Use With
Washing Machine
Material
Rubber
Color
Black
Product Type
Washing Machine Washer Inlet Hose
Compatible with Manufacturer Model Number
W10501250
Compatible Manufacturer Model Number
W10501250
Compatible Manufacturer Part Number
W10501250
Compatible with Manufacturer Model No.
W10501250
Compatible with Mfr. Model No.
W10501250
For Use with Mfr Model Number
W10501250
Compatible Pump Manufacturer Part Number
W10501250
Compatible Mfr. Model Number
W10501250
Description
Inlet Hose, Color Black, Compatible with Manufacturer Model Number W10501250, For Use With Washing Machine, Material Rubber, Overall Height 60 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.