Shop WHIRLPOOL
See all product information
Create Account
Cooktop Bezel Knob, Black
- Mfr # WP4457192
- Zoro # G412994727
product price:Â
$
44.95
/ea
Key Features
Height
0.37in
Length
3in
Fits Brand
KitchenAid
For Use With
Cooktop Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP4457192
- Zoro #
- G412994727
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- KitchenAid
- Item
- Cooktop Black Bezel Knob
- For Use With
- Cooktop Parts
Dimensions
- Height
- 0.37in
- Length
- 3in
Description
Bezel knob, black works with some Whirlpool, Jenn-Air, Kenmore, KitchenAid, Maytag, Amana, Magic Chef, Admiral, Norge, and Roper models of cooktops.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.