Defrost Heater, 18-1/4 in H
- Mfr # 60106-34
- Zoro # G7262985
product price:Â
$
79.99
/ea
Key Features
For Use With
Freezer Evaporator
For Use With Mfr. Model Number
AT15M4A, AT15M4W, AT17EM6A, AT17EM6W, AT17M4A, AT17M4W, AT17M6A, AT17M6W, DA02A, DA02C, DA03A, DA03C, DA24C, DA25C, DA27A, DA31A, DA32A
Fits Brand
Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Roper, Whirlpool
Height
18 1/4 in
Compatible with Manufacturer Model Number
AT15M4A, AT15M4W, AT17EM6A, AT17EM6W, AT17M4A, AT17M4W, AT17M6A, AT17M6W, DA02A, DA02C, DA03A, DA03C, DA24C, DA25C, DA27A, DA31A, DA32A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60106-34
- Zoro #
- G7262985
- UPC #
- 793713613420
- Country of Origin
- Mexico
Dimensions
- Height
- 18 1/4 in
- Overall Height
- 18 1/4 in
Details
- Item
- Defrost Heater
- For Use With
- Freezer Evaporator
- For Use With Mfr. Model Number
- AT15M4A, AT15M4W, AT17EM6A, AT17EM6W, AT17M4A, AT17M4W, AT17M6A, AT17M6W, DA02A, DA02C, DA03A, DA03C, DA24C, DA25C, DA27A, DA31A, DA32A
- Fits Brand
- Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Roper, Whirlpool
- Compatible with Manufacturer Model Number
- AT15M4A, AT15M4W, AT17EM6A, AT17EM6W, AT17M4A, AT17M4W, AT17M6A, AT17M6W, DA02A, DA02C, DA03A, DA03C, DA24C, DA25C, DA27A, DA31A, DA32A
- Compatible Manufacturer Model Number
- AT15M4A, AT15M4W, AT17EM6A, AT17EM6W, AT17M4A, AT17M4W, AT17M6A, AT17M6W, DA02A, DA02C, DA03A, DA03C, DA24C, DA25C, DA27A, DA31A, DA32A
- Compatible Manufacturer Part Number
- AT15M4A, AT15M4W, AT17EM6A, AT17EM6W, AT17M4A, AT17M4W, AT17M6A, AT17M6W, DA02A, DA02C, DA03A, DA03C, DA24C, DA25C, DA27A, DA31A, DA32A
- Compatible with Mfr. Model No.
- AT15M4A, AT15M4W, AT17EM6A, AT17EM6W, AT17M4A, AT17M4W, AT17M6A, AT17M6W, DA02A, DA02C, DA03A, DA03C, DA24C, DA25C, DA27A, DA31A, DA32A
- For Use with Mfr Model Number
- AT15M4A, AT15M4W, AT17EM6A, AT17EM6W, AT17M4A, AT17M4W, AT17M6A, AT17M6W, DA02A, DA02C, DA03A, DA03C, DA24C, DA25C, DA27A, DA31A, DA32A
- Compatible with Manufacturer Model No.
- AT15M4A, AT15M4W, AT17EM6A, AT17EM6W, AT17M4A, AT17M4W, AT17M6A, AT17M6W, DA02A, DA02C, DA03A, DA03C, DA24C, DA25C, DA27A, DA31A, DA32A
- Compatible Pump Manufacturer Part Number
- AT15M4A, AT15M4W, AT17EM6A, AT17EM6W, AT17M4A, AT17M4W, AT17M6A, AT17M6W, DA02A, DA02C, DA03A, DA03C, DA24C, DA25C, DA27A, DA31A, DA32A
- Compatible Mfr. Model Number
- AT15M4A, AT15M4W, AT17EM6A, AT17EM6W, AT17M4A, AT17M4W, AT17M6A, AT17M6W, DA02A, DA02C, DA03A, DA03C, DA24C, DA25C, DA27A, DA31A, DA32A
- Product Type
- Defrost Heater
- For Manufacturer Part Number
- AT15M4A, AT15M4W, AT17EM6A, AT17EM6W, AT17M4A, AT17M4W, AT17M6A, AT17M6W, DA02A, DA02C, DA03A, DA03C, DA24C, DA25C, DA27A, DA31A, DA32A
- Compatible with Mfr. Model Number
- AT15M4A, AT15M4W, AT17EM6A, AT17EM6W, AT17M4A, AT17M4W, AT17M6A, AT17M6W, DA02A, DA02C, DA03A, DA03C, DA24C, DA25C, DA27A, DA31A, DA32A
- Compatible Product Type
- Freezer Evaporator
Description
Defrost Heater, Compatible with Manufacturer Model Number AT15M4A, AT15M4W, AT17EM6A, AT17EM6W, AT17M4A, AT17M4W, AT17M6A, AT17M6W, DA02A, DA02C, DA03A, DA03C, DA24C, DA25C, DA27A, DA31A, DA32A, For Use With Freezer Evaporator, Overall Height 18 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.