Zoro Homepage

Defrost Thermostat

  • Mfr # WP10442411

  • Zoro # G9697947


product price: $22.69
/ea

Key Features

Type
Refrigerator
Fits Brand
Whirlpool, Jenn-Air, KitchenAid, Maytag, Roper, Admiral, Sears, Kenmore, Norge, Magic Chef, Amana
For Use With Mfr. Model Number
ARB2107AB, ARB2107AC, ARB2107AS, ARB2107AW, ARB2109ABR, ARB2109ACR, ARB2109ASR, ARB2109AWR, ARB2117AB, ARB2117AC, ARB2117AS, ARB2117AW, ARB2117BB, ARB2117BC, ARB2117BS, ARB2117BW, BC21V1C, BC21V1W, BCI21V1C, BCI21V1W, BG21V1C, BG21V1W, BR18V1C, BR18V1E, BR18V1S, BR18V1W, BR18V2C, BR18V2E, BR18V2S, BR18V2W, BR22V1C, BR22V1E, BR22V1W, BRD18V1C, BRD18V1E, BRD18V1S, BRD18V1W, BRD18V2C, BRD18V2E, BRD18V2S, BRD18V2W, BX21V1C, BX21V1E, BX21V1W, BX21V2C, BX21V2E, BX21V2W
Lead Length
6 in
Switch Amperage
5 A, 10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP10442411
Zoro #
G9697947
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Length
6 in
Overall Diameter
1 in

Details

Type
Refrigerator
Fits Brand
Whirlpool, Jenn-Air, KitchenAid, Maytag, Roper, Admiral, Sears, Kenmore, Norge, Magic Chef, Amana
For Use With Mfr. Model Number
ARB2107AB, ARB2107AC, ARB2107AS, ARB2107AW, ARB2109ABR, ARB2109ACR, ARB2109ASR, ARB2109AWR, ARB2117AB, ARB2117AC, ARB2117AS, ARB2117AW, ARB2117BB, ARB2117BC, ARB2117BS, ARB2117BW, BC21V1C, BC21V1W, BCI21V1C, BCI21V1W, BG21V1C, BG21V1W, BR18V1C, BR18V1E, BR18V1S, BR18V1W, BR18V2C, BR18V2E, BR18V2S, BR18V2W, BR22V1C, BR22V1E, BR22V1W, BRD18V1C, BRD18V1E, BRD18V1S, BRD18V1W, BRD18V2C, BRD18V2E, BRD18V2S, BRD18V2W, BX21V1C, BX21V1E, BX21V1W, BX21V2C, BX21V2E, BX21V2W
Item
Defrost Thermostat
Switch Amperage
5 A, 10 A
Temperature Differential
35 Degrees F
Compatible System Type
Commercial Refrigeration
Contact Rating
120/240V AC
Switch Close Temperature
20 Degrees F
Switch Open Temperature
55 Degrees F

Description

Defrost Thermostat, Switch Close Temperature 20 Degrees F, Switch Open Temperature 55 Degrees F, Contact Rating 120/240V AC, Compatible System Type Commercial Refrigeration, Compatible with Brand and Series Amana, Caloric, Kenmore, KitchenAid, Whirlpool, Lead Length 6 in, Overall Diameter 1 in, Switch Amperage 5 A, 10 A, Temperature Differential 35 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.