Dishwasher Door Brace
- Mfr # W10850371
- Zoro # G012985378
product price:Â
$
21.19
/ea
Key Features
Height
2.9921in
Length
27.6377in
Fits Brand
Whirlpool, Kenmore, KitchenAid, Maytag
For Use With
Dishwasher Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W10850371
- Zoro #
- G012985378
- UPC #
- -
- Country of Origin
- United States
- Item
- Dishwasher Door Brace
- Fits Brand
- Whirlpool, Kenmore, KitchenAid, Maytag
- For Use With
- Dishwasher Parts
Dimensions
- Height
- 2.9921in
- Length
- 27.6377in
Description
Maintain the performance and longevity of your dishwasher with this durable door brace from a trusted brand. Designed specifically for various models including Admiral, Amana, Jenn-Air, Kenmore, Kitchenaid, Magic Chef, Maytag, Norge, Roper, and Whirlpool, this essential bracket and flange ensures a secure fit and proper sealing of your appliance door. Its robust construction guarantees stability, preventing leaks and improving energy efficiency. Ideal for quick replacement, this part is an excellent choice for DIY repairs or professional installations, making it a must-have for maintaining your dishwasher's functionality. Invest in quality and peace of mind with this reliable component, ensuring your appliance operates at its best for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.