Shop WHIRLPOOL
See all product information
Create Account
Dishwasher Rinse Aid Dispenser Cap
- Mfr # WPW10524920
- Zoro # G712994991
product price:Â
$
28.15
/ea
Key Features
Length
1.75in
Height
0.75in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WPW10524920
- Zoro #
- G712994991
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1.75in
- Height
- 0.75in
Description
The Dishwasher Rinse Aid Cap covers the port for the rinse agent and keeps the rinse aid inside the dispenser until it's needed. This model is blue and measures approximately 2 diameter. Replacing this part will require no basic hand tools or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Rinse Aid Cap. No tools required for installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.