Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposer, 1/2 HP, 115V

  • Mfr # WG1202XH

  • Zoro # G6150868


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, Kitchen-Aid, Magic Chef, Maytag, Roper, Whirlpool
Height
11 1/2 in
Voltage
115 V
Standards
UL
Includes
1-Piece Plastic Stopper, Stainless Steel Sink Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG1202XH
Zoro #
G6150868
UPC #
840383124241
Country of Origin
United States

Dimensions

Height
11 1/2 in
Manufacturer Warranty Length
1 Yr

Details

Item
Garbage Disposal
Fits Brand
Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, Kitchen-Aid, Magic Chef, Maytag, Roper, Whirlpool
Voltage
115 V
Standards
UL
Includes
1-Piece Plastic Stopper, Stainless Steel Sink Flange
Horsepower
1/2 hp
Manual Reset Overload
Yes
Blade Material
Stainless Steel
Commercial / Residential
Residential
Grind Chamber Material
Galvanized Steel
Power Connection Type
Hardwired
Includes Power Cord
No
Grinding Speed
1,725 RPM
Grinding Chamber Capacity
26 oz
Disposal Feed Type
Continuous

Description

Garbage Disposal, Voltage 115 V, Horsepower 1/2 hp, Includes 1-Piece Plastic Stopper, Stainless Steel Sink Flange, Commercial / Residential Residential, Includes Power Cord No, Power Connection Type Hardwired, Blade Material Stainless Steel, Manufacturer Warranty Length 1 Yr, Standards UL, Manual Reset Overload Yes, Disposal Feed Type Continuous, Grinding Chamber Capacity 26 oz, Grind Chamber Material Galvanized Steel, Grinding Speed 1,725 RPM, Overall Height 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.