Shop WHIRLPOOL
See all product information
Create Account
Dryer Handle, White
- Mfr # WPW10284182
- Zoro # G212990622
product price:Â
$
72.45
/ea
Key Features
Height
1.38in
Length
7.48in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPW10284182
- Zoro #
- G212990622
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.38in
- Length
- 7.48in
Description
The Dryer Door Handle, White is a replacement part for a damaged handle on your dryer door. To access the part, remove the door from its hinges with a screwdriver and remove the rest of the screws. Take the two door halves apart so you can slide the new part into the handle hold; then lock it into place with the tab. Replacing this part will require basic hand tools, some disassembly of the dryer and novice repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Door Handle, White. Tools Needed: Multi screwdriver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.