Zoro Homepage
This item is Discontinued.
Whirlpool Energy Star 23-Pint Dehumidifier WHAD201DW

Energy Star 23-Pint Dehumidifier (Discontinued)

  • Mfr # WHAD201DW
  • Zoro # G713874285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHAD201DW
Zoro #
G713874285
UPC #
840148725546
Country of Origin
China

Dimensions

Width
14.57 in
Power Cord Length
4.90 ft

Details

Includes
Drain hose, Omni-directional caster
Color
White
Amps
2.20 A

Description

Enjoy a more comfortable and dry home environment with the Whirlpool 23-pint dehumidifier. Removing up to 23 pints of moisture from the air per day, the Whirlpool dehumidifier protects your home from excess moisture. Preprogrammed humidity levels for bedroom, living room and basement take the guesswork out of using your dehumidifier. Combining high-efficiency operation with portable convenience, this unit features caster wheels and integrated side handles for easy movement from room to room. The continuous draining option offers continuous low-level drainage with a standard garden hose not included so there's no need to empty the bucket. If you choose to use the internal bucket for water collection, the 8.5-pint bucket shuts off automatically when full so there's no risk of spills and it alerts you audibly when it is time to empty. A reusable, easy-access filter alerts you when it is time to clean it the keep the unit running at optimal efficiency.


  • • Portable dehumidifier removes up to 23 pints of moisture per day
  • • Designed for rooms up to 250-sq. ft.
  • • Preprogrammed humidity levels for bedroom, living room, basement
  • • Continuous Mode with garden hose connector offers continuous low-level drainage (garden hose NOT included)
  • • On-board electronic control panel with LCD digital humidistat display
  • • 3-speed fan circulates air at speeds of low, medium and high
  • • 24-hour timer turns on and shuts off the dehumidifier automatically
  • • 4.9-ft. power cord with three-prong plug uses 115V electrical outlet
  • • Automatic shut-off with bucket full indicator and alarm (8.5-pint bucket capacity)
  • • Child Lock function with indicator light prevents setting changes by locking the control panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.